- Model T45L Torque Limiter
- 1 3/16" Bore
features
- Torque can be easily set or adjusted
- Adjusts to slip at a desired overload
- Automatically re-engages when overload is removed
| Torque Rating [Max] | 2800 in lb |
| Overall Length | 2.75 in |
| Chain Size, Minimum No. of Teeth | #40-32 Teeth, #50-26 Teeth, #60-22 Teeth |
| Outside Dia. | 4.5 in |
| Use With | T45L |
| Weight | 5.41 LB |
| EAN or UPC | 662289281664 |

