- Model T55L Torque Limiter
- 1 5/8" Bore
features
- Torque can be easily set or adjusted
- Adjusts to slip at a desired overload
- Automatically re-engages when overload is removed
| Overall Length | 3.25 in |
| Outside Dia. | 5.5 in |
| Chain Size, Minimum No. of Teeth | #50-32 Teeth, #60-27 Teeth, #80-21 Teeth |
| Torque Rating [Max] | 3800 in lb |
| Use With | T55L |
| Weight | 9.465 LB |
| EAN or UPC | 662289121762 |

