Browning
T60E36
Triple Strand Sprocket; 60-3 Chain Size; 36 Teeth; Requires E QD Bushing
Item #105683264
- Triple Strand Sprocket
- 60-3 Chain Size
- 36 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Material | Steel |
| Type | QD-9 |
| Overall Length | 3.25 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Hub Dia. | 6 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.875 in |
| No. of Teeth | 36 |
| Pitch Dia. | 8.605 in |
| Length Through Bore | 2.75 in |
| Bushing Series | E |
| Chain No. | 60-3 |
| Outside Dia. | 9.02 in |
| Chain Pitch | 0.750 in |
| Width Across Teeth | 0.444 in |
| Bushing Bore [Max] | 3.5 in |
| Pitch Diameter | 8.605 in |
| No. of Strands Across | 3 |
| Sprocket Style | QD-9 |
| Weight | 49.0 LB |
