- Model T65L Torque Limiter
- 1 15/16" Bore
features
- Torque can be easily set or adjusted
- Adjusts to slip at a desired overload
- Automatically re-engages when overload is removed
| Outside Dia. | 6.5 in |
| Overall Length | 3.625 in |
| Chain Size, Minimum No. of Teeth | #60-32 Teeth, #80-24 Teeth |
| Use With | T65L |
| Torque Rating [Max] | 4800 in lb |
| Weight | 15.255 LB |
| EAN or UPC | 662289141821 |

