Browning
T80E36
Triple Strand Sprocket; 80-3 Chain Size; 36 Teeth; Requires E QD Bushing
Item #105683831
- Triple Strand Sprocket
- 80-3 Chain Size
- 36 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Inch and metric sizes available
| Bushing Bore [Min] | 0.875 in |
| Chain No. | 80-3 |
| No. of Strands Across | 3 |
| Pitch Diameter | 11.474 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Type | QD-9 |
| No. of Teeth | 36 |
| Bushing Bore [Max] | 3.5 in |
| Chain Pitch | 1.000 in |
| Length Through Bore | 2.75 in |
| Sprocket Style | QD-9 |
| Hub Dia. | 6 in |
| Pitch Dia. | 11.474 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | QD |
| Outside Dia. | 12.03 in |
| Material | Steel |
| Width Across Teeth | 0.557 in |
| Overall Length | 3.875 in |
| Weight | 59.0 LB |
