Browning
T80Q16
Triple Strand Sprocket; 80-3 Chain Size; 16 Teeth; Requires Q2 Split Taper Bushing
Item #105683704
- Triple Strand Sprocket
- 80-3 Chain Size
- 16 Teeth
- Requires Split Taper Q2 Bushing
- Without Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Outside Dia. | 5.63 in |
| Bushing Series | Q2 |
| Type | 25 |
| Chain Pitch | 1.000 in |
| Bushing Type | Split Taper |
| Width Across Teeth | 0.557 in |
| Bushing Bore [Max] | 2.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length | 3.875 in |
| Hub Dia. | 4 1/8 in |
| Pitch Dia. | 5.126 in |
| Length Through Bore | 3.5 in |
| Chain No. | 80-3 |
| Pitch Diameter | 5.126 in |
| Sprocket Style | 25 |
| Material | Steel |
| Bushing Bore [Min] | 1 in |
| Inch/Metric | Inch |
| No. of Strands Across | 3 |
| No. of Teeth | 16 |
| Weight | 8.32 LB |
