- Sprocket for TGC100 Torq/Gard
- 100 Chain
- 28 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Chain No. | 100 |
| Type | A Plate |
| Sprocket Pitch Diameter | 11.164 in |
| Use With | TGC100 |
| Outside Dia. | 11.84 in |
| No. of Teeth | 28 |
| Sprocket Thickness | 0.692 in |
| Weight | 14.68 LB |
| EAN or UPC | 662289388929 |

