- Sprocket for TGC100 Torq/Gard
- 100 Chain
- 36 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| No. of Teeth | 36 |
| Outside Dia. | 15.04 in |
| Use With | TGC100 |
| Sprocket Thickness | 0.692 in |
| Chain No. | 100 |
| Type | A Plate |
| Sprocket Pitch Diameter | 14.342 in |
| Weight | 25.48 LB |

