- Sprocket for TGC100 Torq/Gard
- 100 Chain
- 45 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Type | A Plate |
| Sprocket Thickness | 0.692 in |
| Use With | TGC100 |
| Outside Dia. | 18.63 in |
| Chain No. | 100 |
| Sprocket Pitch Diameter | 17.92 in |
| No. of Teeth | 45 |
| Weight | 40.8 LB |

