- Sprocket for TGC100 Torq/Gard
- 100 Chain
- 60 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Outside Dia. | 24.55 in |
| Sprocket Pitch Diameter | 23.884 in |
| Chain No. | 100 |
| Sprocket Thickness | 0.692 in |
| No. of Teeth | 60 |
| Use With | TGC100 |
| Type | A Plate |
| Weight | 72.0 LB |

