- Sprocket for TGC100 Torq/Gard
- 100 Chain
- 72 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| No. of Teeth | 72 |
| Sprocket Pitch Diameter | 28.657 in |
| Outside Dia. | 29.33 in |
| Type | A Plate |
| Use With | TGC100 |
| Chain No. | 100 |
| Sprocket Thickness | 0.692 in |
| Weight | 110.1 LB |

