- Sprocket for TGC3
- TGC6 Torq/Gard
- 35 Chain
- 30 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| No. of Teeth | 30 |
| Use With | TGC3, TGC6 |
| Sprocket Pitch Diameter | 2.992 in |
| Outside Dia. | 3.79 in |
| Chain No. | 35 |
| Type | A Plate |
| Sprocket Thickness | 0.168 in |
| Weight | 0.42 LB |
| EAN or UPC | 662289486434 |

