- Sprocket for TGC3
- TGC6 Torq/Gard
- 35 Chain
- 45 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Use With | TGC3, TGC6 |
| Outside Dia. | 5.59 in |
| No. of Teeth | 45 |
| Type | A Plate |
| Sprocket Pitch Diameter | 5.376 in |
| Chain No. | 35 |
| Sprocket Thickness | 0.168 in |
| Weight | 1.02 LB |

