- Sprocket for TGC60 Torq/Gard
- 40 Chain
- 36 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Use With | TGC60 |
| Outside Dia. | 6.02 in |
| Sprocket Pitch Diameter | 5.737 in |
| Chain No. | 40 |
| Sprocket Thickness | 0.284 in |
| No. of Teeth | 36 |
| Type | A Plate |
| Weight | 1.6 LB |
| EAN or UPC | 662289401994 |

