- Sprocket for TGC60 Torq/Gard
- 40 Chain
- 60 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Sprocket Pitch Diameter | 9.554 in |
| Use With | TGC60 |
| Type | A Plate |
| Chain No. | 40 |
| No. of Teeth | 60 |
| Outside Dia. | 9.84 in |
| Sprocket Thickness | 0.284 in |
| Weight | 4.74 LB |
| EAN or UPC | 662289326488 |

