- Sprocket for TGC60 Torq/Gard
- 40 Chain
- 72 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| No. of Teeth | 72 |
| Type | A Plate |
| Sprocket Pitch Diameter | 11.463 in |
| Outside Dia. | 11.75 in |
| Use With | TGC60 |
| Sprocket Thickness | 0.284 in |
| Chain No. | 40 |
| Weight | 7.08 LB |
| EAN or UPC | 662289382040 |

