- Sprocket for TGC200 Torq/Gard
- 60 Chain
- 26 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Use With | TGC200 |
| Sprocket Thickness | 0.459 in |
| Sprocket Pitch Diameter | 6.222 in |
| Chain No. | 60 |
| Outside Dia. | 6.63 in |
| No. of Teeth | 26 |
| Type | A Plate |
| Weight | 2.6 LB |
| EAN or UPC | 662289332076 |

