- Sprocket for TGC200 Torq/Gard
- 60 Chain
- 45 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Sprocket Pitch Diameter | 10.752 in |
| Chain No. | 60 |
| Type | A Plate |
| No. of Teeth | 45 |
| Outside Dia. | 11.18 in |
| Sprocket Thickness | 0.459 in |
| Use With | TGC200 |
| Weight | 10.24 LB |
| EAN or UPC | 662289392025 |

