- Sprocket for TGC200 Torq/Gard
- 60 Chain
- 60 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Chain No. | 60 |
| No. of Teeth | 60 |
| Use With | TGC200 |
| Type | A Plate |
| Sprocket Thickness | 0.459 in |
| Outside Dia. | 14.73 in |
| Sprocket Pitch Diameter | 14.331 in |
| Weight | 19.26 LB |
| EAN or UPC | 662289412051 |

