- Sprocket for TGC200 Torq/Gard
- 60 Chain
- 72 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Outside Dia. | 17.6 in |
| Chain No. | 60 |
| Use With | TGC200 |
| No. of Teeth | 72 |
| Type | A Plate |
| Sprocket Thickness | 0.459 in |
| Sprocket Pitch Diameter | 17.194 in |
| Weight | 27.0 LB |

