- Sprocket for TGC400 Torq/Gard
- 80 Chain
- 28 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Use With | TGC400 |
| Chain No. | 80 |
| Sprocket Pitch Diameter | 8.931 in |
| Type | A Plate |
| No. of Teeth | 28 |
| Sprocket Thickness | 0.575 in |
| Outside Dia. | 9.48 in |
| Weight | 7.22 LB |
| EAN or UPC | 662289372034 |

