- Sprocket for TGC400 Torq/Gard
- 80 Chain
- 36 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Type | A Plate |
| Sprocket Pitch Diameter | 11.474 in |
| Sprocket Thickness | 0.575 in |
| Chain No. | 80 |
| Outside Dia. | 12.03 in |
| Use With | TGC400 |
| No. of Teeth | 36 |
| Weight | 13.5 LB |
| EAN or UPC | 662289402069 |

