- Sprocket for TGC400 Torq/Gard
- 80 Chain
- 45 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| No. of Teeth | 45 |
| Use With | TGC400 |
| Sprocket Pitch Diameter | 14.336 in |
| Outside Dia. | 14.9 in |
| Chain No. | 80 |
| Weight | 22.82 LB |

