- Sprocket for TGC400 Torq/Gard
- 80 Chain
- 60 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Outside Dia. | 19.64 in |
| Use With | TGC400 |
| Sprocket Thickness | 0.575 in |
| No. of Teeth | 60 |
| Type | A Plate |
| Sprocket Pitch Diameter | 19.107 in |
| Chain No. | 80 |
| Weight | 41.45 LB |

