- Sprocket for TGC400 Torq/Gard
- 80 Chain
- 72 Teeth
features
- Tapped mounting lugs accommodate sprockets without modification
| Use With | TGC400 |
| No. of Teeth | 72 |
| Outside Dia. | 23.46 in |
| Sprocket Pitch Diameter | 22.926 in |
| Chain No. | 80 |
| Sprocket Thickness | 0.575 in |
| Type | A Plate |
| Weight | 62.5 LB |

