- Size # 20
features
- Single position and reversible
- Always resets in the same position if tripped
- Tapped mounting lugs accommodate sprockets without modification
| Torque Range | 56 to 203 in lb |
| Bore Size [Max] | 0.75 in |
| Input Bore Range | 1/2 in to 3/4 in |
| Torque Rating [Max] | 203 in lb |
| Torque Rating [Min] | 56 in lb |
| Overall Length | 2.75 in |
| Outside Dia. | 3.9375 in |
| Bore Size | 0.75 in |
| Bore Size [Min] | 0.5 in |
| Weight | 2.62 LB |
| EAN or UPC | 662289486397 |

