- Size # 3
features
- Single position and reversible
- Always resets in the same position if tripped
- Tapped mounting lugs accommodate sprockets without modification
| Torque Rating [Max] | 32 in lb |
| Outside Dia. | 3.15 in |
| Bore Size [Max] | 0.5 in |
| Overall Length | 2.36 in |
| Torque Range | 13 to 32 in lb |
| Bore Size [Min] | 0.375 in |
| Bore Size | 0.5 in |
| Input Bore Range | 3/8 in to 1/2 in |
| Torque Rating [Min] | 13 in lb |
| Weight | 1.585 LB |
| EAN or UPC | 662289486410 |

