- Size # 400
features
- Single position and reversible
- Always resets in the same position if tripped
- Tapped mounting lugs accommodate sprockets without modification
| Torque Range | 2,000 to 4,000 in lb |
| Bore Size | 2.4375 in |
| Overall Length | 6.19 in |
| Torque Rating [Max] | 4000 in lb |
| Input Bore Range | 1 1/4" to 2 7/16" |
| Bore Size [Min] | 1.25 in |
| Outside Dia. | 10.75 in |
| Bore Size [Max] | 2.4375 in |
| Torque Rating [Min] | 2000 in lb |
| Weight | 39.27 LB |
| EAN or UPC | 662289398935 |

