- Size # 60
features
- Single position and reversible
- Always resets in the same position if tripped
- Tapped mounting lugs accommodate sprockets without modification
| Bore Size [Min] | 0.75 in |
| Bore Size | 1.25 in |
| Torque Rating [Min] | 200 in lb |
| Overall Length | 3.5 in |
| Torque Rating [Max] | 600 in lb |
| Torque Range | 200 to 600 in lb |
| Input Bore Range | 3/4" to 1 1/4" |
| Outside Dia. | 5.25 in |
| Bore Size [Max] | 1.25 in |
| Weight | 5.58 LB |
| EAN or UPC | 662460328836 |

