- Model TP20
- 3/4" Bore
features
- Single position and reversible
- Simply reset by jogging a driving member to re-engage the ball in its detent
- Torque can be adjusted and maintained to within ±10%
- Standard sensor plate engages the proximity switch to disconnect the drive and prevent machine damage
- Torque can be easily set or adjusted
| Overall Length | 1.85 in |
| Torque Rating [Min] | 85 in lb |
| Torque Rating [Max] | 400 in lb |
| Bore Size | 0.75 in |
| Outside Dia. | 3.5 in |
| Torque Range | 85 to 400 in lb |
| Weight | 2.0 LB |
| EAN or UPC | 662288442370 |

