- Model TP20
- Minimum Plain Bore
features
- Single position and reversible
- Simply reset by jogging a driving member to re-engage the ball in its detent
- Torque can be adjusted and maintained to within ±10%
- Standard sensor plate engages the proximity switch to disconnect the drive and prevent machine damage
- Torque can be easily set or adjusted
| Outside Dia. | 3.5 in |
| Overall Length | 1.85 in |
| Torque Rating [Min] | 85 in lb |
| Bore Range [Min] | 0.375 in |
| Input Bore Range | 3/8 in to 7/8 in |
| Bore Range [Max] | 0.875 in |
| Torque Rating [Max] | 400 in lb |
| Torque Range | 85 to 400 in lb |
| Weight | 2.0 LB |
| EAN or UPC | 662288442332 |

