- Model TP30
- Heavy Torque
- 7/8" Bore
features
- Single position and reversible
- Simply reset by jogging a driving member to re-engage the ball in its detent
- Torque can be adjusted and maintained to within ±10%
- Standard sensor plate engages the proximity switch to disconnect the drive and prevent machine damage
- Torque can be easily set or adjusted
| Bore Size | 0.875 in |
| Torque Range | 475 to 1,475 in lb |
| Torque Rating [Min] | 475 in lb |
| Overall Length | 2.36 in |
| Outside Dia. | 4.44 in |
| Torque Rating [Max] | 1475 in lb |
| Weight | 4.5 LB |
| EAN or UPC | 662288442516 |

