- Model TP30
- Heavy Torque
- Minimum Plain Bore
features
- Single position and reversible
- Simply reset by jogging a driving member to re-engage the ball in its detent
- Torque can be adjusted and maintained to within ±10%
- Standard sensor plate engages the proximity switch to disconnect the drive and prevent machine damage
- Torque can be easily set or adjusted
| Input Bore Range | 1/2" to 1 3/16" |
| Torque Rating [Min] | 175 in lb |
| Torque Rating [Max] | 475 in lb |
| Overall Length | 2.36 in |
| Torque Range | 175 to 475 in lb |
| Bore Range [Max] | 1.1875 in |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 4.44 in |
| Weight | 4.5 LB |
| EAN or UPC | 662288442479 |

