Skip to content Skip to navigation menu
Browning® Torq/Pro Ball Detent Clutch

TP30LX1

Browning® Torq/Pro Ball Detent Clutch
Item #100933637
  • Model TP30
  • Light Torque
  • 1" Bore
Browning® Torq/Pro Ball Detent Clutch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model TP30
  • Light Torque
  • 1" Bore

features

  • Single position and reversible
  • Simply reset by jogging a driving member to re-engage the ball in its detent
  • Torque can be adjusted and maintained to within ±10%
  • Standard sensor plate engages the proximity switch to disconnect the drive and prevent machine damage
  • Torque can be easily set or adjusted
Torque Rating [Max] 475 in lb
Overall Length 2.36 in
Bore Size 1 in
Outside Dia. 4.44 in
Torque Rating [Min] 175 in lb
Torque Range 175 to 475 in lb
Weight 4.5 LB
EAN or UPC 662288442448
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison