- Model TP50
- Light Torque
- 1 3/8" Bore
features
- Single position and reversible
- Simply reset by jogging a driving member to re-engage the ball in its detent
- Torque can be adjusted and maintained to within ±10%
- Standard sensor plate engages the proximity switch to disconnect the drive and prevent machine damage
- Torque can be easily set or adjusted
| Torque Rating [Min] | 600 in lb |
| Bore Size | 1.375 in |
| Outside Dia. | 6.25 in |
| Torque Range | 600 to 1,300 in lb |
| Torque Rating [Max] | 1300 in lb |
| Overall Length | 3.16 in |
| Weight | 13.0 LB |
| EAN or UPC | 662288442592 |

