- Model TP50
- Light Torque
- Minimum Plain Bore
features
- Single position and reversible
- Simply reset by jogging a driving member to re-engage the ball in its detent
- Torque can be adjusted and maintained to within ±10%
- Standard sensor plate engages the proximity switch to disconnect the drive and prevent machine damage
- Torque can be easily set or adjusted
| Outside Dia. | 6.25 in |
| Torque Range | 1,200 to 3,600 in lb |
| Bore Range [Max] | 1.9375 in |
| Input Bore Range | 1 1/8" to 1 15/16" |
| Overall Length | 3.19 in |
| Bore Range [Min] | 1.125 in |
| Torque Rating [Min] | 1200 in lb |
| Torque Rating [Max] | 3600 in lb |
| Weight | 13.0 LB |
| EAN or UPC | 662288442554 |

