- Model TP70
- 2 1/8" Bore
features
- Single position and reversible
- Simply reset by jogging a driving member to re-engage the ball in its detent
- Torque can be adjusted and maintained to within ±10%
- Standard sensor plate engages the proximity switch to disconnect the drive and prevent machine damage
- Torque can be easily set or adjusted
| Outside Dia. | 8.63 in |
| Bore Size | 2.125 in |
| Torque Rating [Min] | 2600 in lb |
| Torque Rating [Max] | 9550 in lb |
| Torque Range | 2,600 to 9,550 in lb |
| Overall Length | 4.33 in |
| Weight | 37.0 LB |

