- 1.75 in Inside Diameter
- Inch
- 4.75 in Overall Height
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Single lip contact face-riding seals rotate with the shaft
- Powder coat epoxy 2-bolt cast iron housing
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| Series | TUE920 |
| Centerline to Front Face (in) | 1.75 |
| Overall Width (in) | 3.5 |
| Housing Width (in) | 2.875 |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| End Cap | No |
| Platform | Type E |
| Bore Size - Inch | 1.75 |
| Bearing Insert Coating | Uncoated |
| Maximum Operating Temperature | 200 |
| Overall Length (in) | 6.1875 |
| Replaceable Insert | No |
| Measure Units | Inch |
| Bore Shape | Straight |
| Overall Height (in) | 4.75 |
| Overall Width | 3.5 in |
| Expansion | No |
| Collar OD (in) | 3.438 |
| Duty Series | Heavy Duty |
| Radial Dynamic Load Capacity (lb) | 8070 |
| Slot Width (in) | 0.6875 |
| Housing Bolt Through Hole (in) | 1.062 |
| Housing Construction | One Piece |
| Slot Type | Wide |
| Housing Material | Cast Iron |
| Slot Width | 0.69 in |
| Slot Spacing | 4 |
| Radial Dynamic Load Capacity | 8070 lb |
| Seal Type | Single Lip Contact Seal |
| Overall Length | 6.19 in |
| Outer Ring Land Profile | Standard |
| Lubrication | Lithium, EP, NLGI#2 |
| Finish | Uncoated |
| Overall Height | 4.75 in |
| Bore Type | Straight |
| Housing Width | 2.88 in |
| Housing Bolt Through Hole | 1.06 in |
| Collar O.D. | 3.44 in |
| Duty | Heavy Duty |
| Weight | 12.0 LB |
| EAN or UPC | 662289626908 |

