- 1.44 in Inside Diameter
- Inch
- 4.13 in Overall Height
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Single lip contact face-riding seals rotate with the shaft
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt cast iron housing
| Duty Series | Heavy Duty |
| Platform | Type E |
| Overall Width | 3 in |
| Centerline to Front Face (in) | 1.5 |
| Bore Size - Inch | 1.438 |
| End Cap | No |
| Housing Bolt Through Hole (in) | 0.812 |
| Series | TUE920 |
| Inch/Metric | Inch |
| Expansion | No |
| Housing Width (in) | 2.438 |
| Slot Width (in) | 0.5313 |
| Overall Length (in) | 5.0938 |
| Replaceable Insert | No |
| Bore Shape | Straight |
| Overall Height (in) | 4.125 |
| Radial Dynamic Load Capacity (lb) | 4760 |
| Measure Units | Inch |
| Collar OD (in) | 2.75 |
| Maximum Operating Temperature | 200 |
| Overall Width (in) | 3 |
| Relubricatable | Yes |
| Bearing Insert Coating | Uncoated |
| Lubrication | Lithium, EP, NLGI#2 |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Housing Width | 2.44 in |
| Duty | Heavy Duty |
| Slot Type | Wide |
| Outer Ring Land Profile | Standard |
| Overall Length | 5.09 in |
| Slot Spacing | 3.5 |
| Seal Type | Single Lip Contact Seal |
| Bore Type | Straight |
| Collar O.D. | 2.75 in |
| Housing Bolt Through Hole | 0.81 in |
| Radial Dynamic Load Capacity | 4760 lb |
| Overall Height | 4.13 in |
| Finish | Uncoated |
| Slot Width | 0.53 in |
| Weight | 6.7 LB |
| EAN or UPC | 662289536917 |

