- Replacement Liner for use with SHU2 Shear Pin Hubs
features
- Hardened and ground
| Use With | SHU2 |
| Outside Dia. | 1.752 in |
| Length | 1 1/4 in |
| Inside Dia. | 1 in |
| Weight | 1.15 LB |
| EAN or UPC | 662289275069 |
| Use With | SHU2 |
| Outside Dia. | 1.752 in |
| Length | 1 1/4 in |
| Inside Dia. | 1 in |
| Weight | 1.15 LB |
| EAN or UPC | 662289275069 |