- 1 1/8" ID x 62 mm OD x 45/64" Outer Ring Width
- Double Sealed (Contact)
- BOA Concentric Collar
- Regreasable
- Steel
| Locking Device | BOA Concentric Collar |
| Overall Width | 1 9/16 in |
| O.D. | 62 mm |
| I.D. | 1.125 in |
| Length Through Bore | 1.5625 in |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 200 °F |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Outer Ring Width | 45/64 in |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Temperature Range [Min] | -20 °F |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Weight | 1.3 LB |
| EAN or UPC | 662460345659 |

