- Standard Duty Series
- Concentric Locking Type
- 3.347 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Bearing Design | Non-Expansion |
| Collar OD (in) | 2.813 |
| Radial Static Load Capacity (lb) | 4467 |
| O.D. | 85 mm |
| Maximum Operating Temperature | 200 |
| Seal Type | Single Lip Contact Seals |
| Duty | Standard-Duty |
| Inner Ring OD (in) | 2.813 |
| I.D. | 1.625 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Width (in) | 2 |
| Centerline to Front Face (in) | 1.25 |
| Bore Shape | Straight |
| Overall Width | 2 in |
| Rolling Element | Ball Bearing |
| Bore Size - Inch | 1.625 |
| Outer Race OD | 3.3465 |
| Outer Race OD (in) | 3.347 |
| Torx Cap Screw | T-27 |
| Radius | 0.062 |
| Measure Units | Inch |
| Radial Static Load Capacity | 4467 lb |
| Inner Race Heat Treat Method | Zone-Hardened |
| Precision Rating | ABEC 1 |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Enclosure | Double Sealed |
| Centreline to Front Face | 1.25 in |
| Radial Dynamic Load Capacity | 7340 lb |
| Relubricatable | Yes |
| Outer Race Width (in) | 0.875 |
| Inner Race Length (in) | 2 |
| Retainer Type | Ball Riding Retainer |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Expansion | No |
| Inch/Metric | Inch Bore |
| Outer Ring Land Profile | Standard |
| Duty Series | Standard |
| End Cap | No |
| Weight | 1.9 LB |
| EAN or UPC | 662460345727 |

