- Standard Duty Series
- Concentric Locking Type
- 3.937 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Outer Race Width (in) | 0.984 |
| Measure Units | Inch |
| Misalignment Type | Static Only |
| Radial Static Load Capacity (lb) | 6601 |
| Enclosure | Double Sealed |
| Overall Width (in) | 2.25 |
| Seal Type | Single Lip Contact Seals |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Duty | Standard-Duty |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Radius | 0.08 |
| Retainer Type | Ball Riding Retainer |
| Radial Dynamic Load Capacity | 9752 lb |
| Outer Ring Land Profile | Standard |
| I.D. | 2.1875 in |
| Bore Shape | Straight |
| Overall Width | 2.25 in |
| Outer Race OD | 3.937 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size - Inch | 2.188 |
| Rolling Element | Ball Bearing |
| Duty Series | Standard |
| Torx Cap Screw | T-30 |
| Centerline to Front Face (in) | 1.375 |
| End Cap | No |
| Inch/Metric | Inch Bore |
| Inner Ring OD (in) | 3.625 |
| Collar OD (in) | 3.625 |
| Expansion | No |
| Maximum Operating Temperature | 200 |
| Precision Rating | ABEC 1 |
| Radial Static Load Capacity | 6601 lb |
| Bearing Design | Non-Expansion |
| Centreline to Front Face | 1.38 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Race OD (in) | 3.937 |
| Inner Race Length (in) | 2.625 |
| O.D. | 100 mm |
| Weight | 2.9 LB |
| EAN or UPC | 662460345789 |

