- Intermediate Duty Series
- Eccentric Locking Type
- 2.441 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Overall Width (in) | 1.422 |
| Inch/Metric | Inch Bore |
| Duty | Intermediate-Duty |
| Collar OD (in) | 1.75 |
| Radial Static Load Capacity (lb) | 2567 |
| Rolling Element | Ball Bearing |
| Centerline to Front Face (in) | 0.578 |
| Precision Rating | ABEC 1 |
| Inner Ring OD (in) | 1.75 |
| I.D. | 1.1875 in |
| Measure Units | Inch |
| End Cap | No |
| Set Screw Thread | 5/16-24 |
| Retainer Type | Ball Riding Retainer |
| Bearing Design | Non-Expansion |
| Bearing Insert Coating | Uncoated |
| Inner Race Heat Treat Method | Thru-Hardened |
| Bore Size - Inch | 1.188 |
| Outer Race Width (in) | 0.709 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Seal Type | Single Lip Contact Seals |
| Maximum Operating Temperature | 200 |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Radial Dynamic Load Capacity | 4381 lb |
| Outer Race OD (in) | 2.441 |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Expansion | No |
| Duty Series | Intermediate |
| Locking Device | Eccentric Locking Collar |
| Radius | 0.08 |
| Overall Width | 1.422 in |
| Inner Race Length (in) | 1.422 |
| Radial Static Load Capacity | 2567 lb |
| Outer Race OD | 2.4409 |
| Centreline to Front Face | 0.58 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| O.D. | 62 mm |
| Bore Shape | Straight |
| Weight | 0.74 LB |
| EAN or UPC | 662289519446 |

