- Standard Duty Series
- Eccentric Locking Type
- 3.347 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal and flinger
| Duty Series | Standard |
| Inner Race Heat Treat Method | Thru-Hardened |
| Enclosure | Double Sealed |
| Radial Static Load Capacity | 5139 lb |
| Outer Race OD | 3.3465 |
| Outer Race Width (in) | 0.866 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inch/Metric | Inch Bore |
| Inner Ring OD (in) | 2.5 |
| Expansion | No |
| Precision Rating | ABEC 1 |
| Collar OD (in) | 2.5 |
| Radial Static Load Capacity (lb) | 5139 |
| Misalignment Type | Static Only |
| Set Screw Thread | 3/8-24 |
| Measure Units | Inch |
| Overall Width | 2.219 in |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Maximum Operating Temperature | 200 |
| Radial Dynamic Load Capacity | 7901 lb |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Overall Width (in) | 2.219 |
| Centreline to Front Face | 0.84 in |
| Duty | Standard-Duty |
| Retainer Type | Ball Riding Retainer |
| Centerline to Front Face (in) | 0.844 |
| Bore Size - Inch | 1.688 |
| Bore Shape | Straight |
| Outer Race OD (in) | 3.347 |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Radius | 0.062 |
| Outer Ring Land Profile | Standard |
| Locking Device | Eccentric Locking Collar |
| End Cap | No |
| I.D. | 1.6875 in |
| O.D. | 85 mm |
| Inner Race Length (in) | 2.219 |
| Weight | 2.04 LB |
| EAN or UPC | 662289519668 |

