- Standard Duty Series
- Setscrew Locking Type
- 2.835 Outer Race OD (in)
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Outer Ring Land Profile | Standard |
| Relubricatable | Yes |
| Expansion | No |
| Radial Static Load Capacity | 3493 lb |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inner Race Length (in) | 1.688 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Race OD | 2.8346 |
| Centerline to Front Face (in) | 1 |
| Measure Units | Inch |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| O.D. | 72 mm |
| Radial Static Load Capacity (lb) | 3493 |
| Radial Dynamic Load Capacity | 5782 lb |
| Radius | 0.04 |
| Bore Size - Inch | 1.438 |
| Enclosure | Double Sealed |
| Misalignment Type | Static Only |
| I.D. | 1.4375 in |
| Outer Race Width (in) | 0.938 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Inner Ring OD (in) | 1.844 |
| Duty Series | Standard |
| Overall Width (in) | 1.688 |
| Centreline to Front Face | 1 in |
| Bearing Design | Non-Expansion |
| Retainer Type | Ball Riding Retainer |
| Overall Width | 1.688 in |
| Precision Rating | ABEC 1 |
| Seal Type | Single Lip Contact Seals |
| Outer Race OD (in) | 2.835 |
| Bore Shape | Straight |
| Maximum Operating Temperature | 200 |
| Inch/Metric | Inch Bore |
| Weight | 1.14 LB |
| EAN or UPC | 662289859696 |

