- VER-200 Series Wide Inner Ring Bearing
- 2 11/16 in ID x 4.92126" OD x 2 3/4 in Wide
- Double Sealed
- w/Snap Ring
- Setscrew Locking
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Enclosure | Double Sealed |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Origin | Wide Inner Ring |
| Material | Steel |
| I.D. | 2 11/16 in |
| O.D. Type | Straight w/ Snap Ring |
| Bearing Type | Radial |
| Precision | Standard |
| Preload Level | None |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Cage Material | Steel |
| O.D. | 4.92126 in |
| Seal Type | Contact Seals |
| Outer Ring Width | 1 3/8 in |
| Radial Internal Clearance | Normal |
| Pre Lubricant | Lithium Complex |
| Locking Device | Setscrew Locking Collar |
| Snap Ring | With Snap Ring |
| Lubricant | Lithium Complex |
| Seal Material | Rubber |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Inner Ring Width | 2 3/4 in |
| Fillet Radius | 0.08 in |
| Precision Level | Standard (ABEC 1) |
| Weight | 5.26 LB |

