- VER-200 Series Wide Inner Ring Bearing
- 3 3/16 in ID x 5.51181" OD x 3 1/4 in Wide
- Double Sealed
- w/Snap Ring
- Setscrew Locking
| Lubricant | Lithium Complex |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Snap Ring | With Snap Ring |
| I.D. | 3 3/16 in |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Origin | Wide Inner Ring |
| Pre Lubricant | Lithium Complex |
| Inner Ring Width | 3 1/4 in |
| O.D. | 5.51181 in |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| Radial Internal Clearance | Normal |
| Inch/Metric | Inch Bore |
| Fillet Radius | 0.12 in |
| Precision | Standard |
| Material | Steel |
| Preload Level | None |
| Seal Material | Rubber |
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Outer Ring Width | 1 11/16 in |
| Weight | 7.36 LB |

