Skip to content Skip to navigation menu
Normal Duty Semi-Solid 2-Bolt Flange Unit

VF2B-219

Normal Duty Semi-Solid 2-Bolt Flange Unit
Item #100935487
  • Inch
  • Single Lip Contact with Flinger Seal
  • Normal Mounted Unit Duty
  • 2-Bolt Flange
  • Cast Iron Housing Material
  • 1.19 in Inside Diameter
+ Show More + Show Less
Normal Duty Semi-Solid 2-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact with Flinger Seal
  • Normal Mounted Unit Duty
  • 2-Bolt Flange
  • Cast Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
Shaft Dia. 1.1875 in
Housing Material Cast Iron
Seal Type Single Lip Contact Seal with Flinger
Housing Construction One Piece
Overall Length (in) 5.563
Outer Ring Land Profile Standard
Insert Material 52100 Bearing Steel, Black Oxided Inner
Internal Clearance Standard
Foot Height (in) 0.531
Flange Type 2-Bolt Flange
Bore Shape Straight
Bearing Design Non-Expansion
Bore Size - Inch 1.188
Radial Dynamic Load Capacity 4381 lb
Bolt Size (in) .4375
Duty Series Normal
Collar O.D. 2.19 in
Housing Width 1.08 in
Misalignment Type Static Only
Radial Static Load Capacity 2567 lb
Bearing Insert Coating Black Oxide Coated Inner Ring
Bolt Center-to-Center Length (in) 4.5940
Lubrication Lithium Complex NLGI 2 Grease
Length Through Bore 1.91 in
Inner Race Length (in) 1.906
Mounted Unit Duty Standard Duty
Bolt Size 0.44 in
Housing Width (in) 1.0781
Overall Width 3.13 in
Heat Treat Method (Inner Race) Zone-Hardened
Bore Type Straight
Overall Height (in) 1.625
Housing Base Semi-Solid
Pilot Configuration No Pilot
Expansion No
Maximum Operating Temperature 200
Retainer Material Molded Fiber Glass Reinforced Nylon
Radial Static Load Capacity (lb) 2567
Insert No. VE-219
Inch/Metric Inch
Radial Dynamic Load Capacity (lb) 4381
Finish Black Oxide Coated Inner Ring
Measure Units Inch
Length Through Bore (in) 1.906
Centerline to Front Face (in) 0.938
Retainer Type Ball Riding Retainer
Overall Height to Inner Ring 1.63 in
Inner Race Heat Treat Method Zone-Hardened
Collar OD (in) 2.1875
Overall Width (in) 3.125
Replaceable Insert Yes
End Cap No
RPM [Max] 4500 rpm
Foot Height 0.53 in
Overall Height to Inner Ring (in) 1.625
I.D. 1.19 in
Relubricatable Yes
Weight 2.04 LB
EAN or UPC 662460347202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison