- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 2-Bolt Flange
- Ductile Iron Housing Material
features
- Powder coat epoxy malleable iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Overall Height to Inner Ring | 1.2 in |
| RPM [Max] | 5000 rpm |
| Bolt Size | 0.28 in |
| Shaft Dia. | 0.5 in |
| Housing Material | Ductile Iron |
| Expansion | No |
| Housing Width (in) | 0.63 |
| Duty Series | Intermediate |
| Measure Units | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Replaceable Insert | Yes |
| Collar OD (in) | 1.1875 |
| Radial Static Load Capacity | 1117 lb |
| Bore Size - Inch | 0.5 |
| Radial Dynamic Load Capacity (lb) | 2108 |
| Pilot Configuration | No Pilot |
| Housing Construction | One Piece |
| Overall Width (in) | 1.9375 |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Size (in) | .2813 |
| Housing Width | 0.63 in |
| Maximum Operating Temperature | 200 |
| Relubricatable | Yes |
| Length Through Bore | 1.19 in |
| Bearing Insert Coating | Uncoated |
| Length Through Bore (in) | 1.188 |
| Overall Height to Inner Ring (in) | 1.203125 |
| Bore Type | Straight |
| End Cap | No |
| Misalignment Type | Static Only |
| Foot Height | 0.41 in |
| Collar O.D. | 1.19 in |
| Finish | Uncoated |
| Mounted Unit Duty | Intermediate Duty |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Foot Height (in) | 0.41 |
| Internal Clearance | Standard |
| Overall Height (in) | 1.2031 |
| Insert Material | 52100 Bearing Steel |
| Retainer Type | Ball Riding Retainer |
| Inner Race Length (in) | 1.188 |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Seal Type | Single Lip Contact Seals |
| Flange Type | 2-Bolt Flange |
| Centerline to Front Face (mm) | 15.875 |
| Bolt Center-to-Center Length (in) | 2.5000 |
| Overall Width | 1.94 in |
| Insert No. | VE-108 |
| Housing Base | Semi-Solid |
| I.D. | 0.5 in |
| Overall Length (in) | 3.188 |
| Radial Static Load Capacity (lb) | 1117 |
| Radial Dynamic Load Capacity | 2108 lb |
| Weight | 0.6 LB |
| EAN or UPC | 662289077991 |

